Washer DIN 6340, zinc-plated steel, blue passivated (A2K), for clamping device
DIN 6340 steel zinc plated
WSH-CLMPDEV-DIN6340-(A2K)-D21,0
Art.-no. 0495020
EAN 4038898574699
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
For clamping fixtures
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 50 mm |
Thickness (h1) | 6 mm |
Material | Steel |
Vickers hardness, HV | 350 HV |
Surface | Zinc plated |
DIN | 6340 |
Design | Tempered |
Suitable for | Clamping devices |
