Washer DIN 7349, steel, 100 HV, zinc-plated, blue passivated (A2K)
DIN 7349 steel 100 HV zinc plated
WSH-DIN7349-100HV-(A2K)-D10,5
Art.-no. 0497010
EAN 4038898375418
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For screws with heavy clamping sleeves
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 25 mm |
Thickness (h1) | 4 mm |
Standards | DIN 7349 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for | Screws with heavy duty clamping sleeves |
