Welcome to Würth Slowakia For trade customers only

Washer DIN 7349, steel, 100 HV, zinc-plated, blue passivated (A2K)

DIN 7349 steel 100 HV zinc plated
WSH-DIN7349-100HV-(A2K)-D28,0

Art.-no. 0497027

EAN 4038898365617

Price for selected packaging unit
Washer DIN 7349, steel, 100 HV, zinc-plated, blue passivated (A2K)

Art.-no. 0497027

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For screws with heavy clamping sleeves

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M27

Internal diameter (d1)

28 mm

Outer diameter (d2)

60 mm

Thickness (h1)

10 mm

Standards

DIN 7349

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated

RoHS-compliant

Yes

Suitable for

Screws with heavy duty clamping sleeves

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information