Washer DIN 7349, steel, 200 HV, black oxide
WSH-DIN7349-100HV-(BRN)-D10,5
Art.-no. 0497910
EAN 4038898361381
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For screws with heavy clamping sleeves.
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 25 mm |
Thickness (h1) | 4 mm |
Standards | DIN 7349 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Burnished |
RoHS-compliant | Yes |
Suitable for | Screws with heavy duty clamping sleeves |
