Welcome to Würth Slowakia For trade customers only

Washer DIN 7349, steel, 200 HV, black oxide

DIN 7349 burnished steel, 200 HV
WSH-DIN7349-100HV-(BRN)-D8,4

Art.-no. 049798

EAN 4046778605500

Price for selected packaging unit
Washer DIN 7349, steel, 200 HV, black oxide

Art.-no. 049798

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For screws with heavy clamping sleeves

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M8

Internal diameter (d1)

8.4 mm

Outer diameter (d2)

21 mm

Thickness (h1)

4 mm

Standards

DIN 7349

Material

Steel

Vickers hardness, HV

200 HV

Surface

Burnished

RoHS-compliant

Yes

Suitable for

Screws with heavy duty clamping sleeves

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information