Washer For bolt
EN 28738 steel zinc flake
WSH-EN28738-(ZFSH)-60
Art.-no.
5150010160
EAN 4046777114010
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
EN 28738, steel 160 HV, zinc flake, silver (ZFSH)
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M60 |
Internal diameter (d1) | 60 mm |
Outer diameter (d2) | 78 mm |
Thickness (h1) | 10 mm |
Standards | EN 28738 |
Material | Steel |
Hardness category | 16H |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |