Washer For cheese head screws steel ISO 7092, steel 200 HV, zinc flake, silver (ZFSH)
ISO 7092 steel 200 HV zinc flake
WSH-ISO7092-200HV-(ZFSH)-12
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for use in cylindrical countersinks for cheese head screws up to and including strength class 8.8
Notice
Replaces DIN 433
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13.0 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2 mm |
Standards | ISO 7092 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Locking function | Embedding locking device |
Suitable for | Preferable for cylinder screws |
