Washer For screws with a heavy clamping sleeve, DIN 7349, zinc-plated steel, blue passivated
DIN 7349 steel 100 HV/200 HV zinc-plated
WSH-DIN7349-100HV-(A2K)-D23,0
Art.-no.
049770022
EAN 4052703643974
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For screws with heavy clamping sleeves
Notice
200 HV to s smaller/equal 6 mm
100 HV s larger than 6 mm
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M22 |
Internal diameter (d1) | 23 mm |
Outer diameter (d2) | 50 mm |
Thickness (h1) | 8 mm |
Standards | DIN 7349 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for | Screws with heavy duty clamping sleeves |