Washer ISO 4759-3, hot-dip galvanised 100 HV steel
ISO 4759-3 steel 100 HV hot dip galvanized
WSH-ST-100HV-(HDG)-14X65X4
Art.-no. 494941465
EAN 7319001116669
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
Suitable for screw thread | M12 |
Internal diameter (d1) | 14 mm |
Outer diameter (d2) | 65 mm |
Thickness (h1) | 4 mm |
Standards | ISO 4759 |
