Washer ISO 7089 A4 stainless steel 300 HV, plain
ISO 7089 stainless steel A4 300 HV plain
WSH-ISO7089-A4-300HV-8
Art.-no.
515002018
EAN 4099619794253
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 16 mm |
Thickness (h1) | 1.6 mm |
Standards | ISO 7089 |
Material | Stainless steel A4 |
Vickers hardness, HV | 300 HV |
Surface | Plain |
RoHS-compliant | Yes |