Washer ISO 7089 brass nickel plated (E2J)
WSH-ISO7089-BRS-(E2J)-5
Art.-no. 515002175
EAN 4061338270035
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 10 mm |
Thickness (h1) | 1 mm |
Standards | ISO 7089 |
Material | Brass |
Surface | Nickel plated |
RoHS-compliant | Yes |
