Welcome to Würth Slowakia For trade customers only

Washer ISO 7089 brass nickel-plated (E2J)

ISO 7089 nickel-plated brass
WSH-ISO7089-BRS-(E2J)-8

Art.-no. 515002178

EAN 4061338270097

Price for selected packaging unit
Washer ISO 7089 brass nickel-plated (E2J)

Art.-no. 515002178

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M8

Internal diameter (d1)

8.4 mm

Outer diameter (d2)

16 mm

Thickness (h1)

1.6 mm

Standards

ISO 7089

Material

Brass

Surface

Nickel plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information