Washer ISO 7089 brass plain
ISO 7089 bare brass
WSH-ISO7089-BRS-2
Art.-no. 515002102
EAN 4046777199659
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M2 |
Internal diameter (d1) | 2.2 mm |
Outer diameter (d2) | 5 mm |
Thickness (h1) | 0.3 mm |
Standards | ISO 7089 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |
