Washer ISO 7089 brass plain
ISO 7089 bare brass
WSH-ISO7089-BRS-2,5
Art.-no.
5150021025
EAN 4046777199680
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M2.5 |
Internal diameter (d1) | 2.7 mm |
Outer diameter (d2) | 6 mm |
Thickness (h1) | 0.5 mm |
Standards | ISO 7089 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |