Washer ISO 7089 brass plain
WSH-ISO7089-BRS-4
Art.-no. 515002104
EAN 4061338599860
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 9 mm |
Thickness (h1) | 0.8 mm |
Standards | ISO 7089 |
Material | Brass |
Surface | Plain |
RoHS-compliant | Yes |
