Welcome to Würth Slowakia For trade customers only

Washer ISO 7089 copper plain

ISO 7089 copper plain
WSH-ISO7089-CU-12

Art.-no. 5150020012

EAN 4059608999694

Price for selected packaging unit
Washer ISO 7089 copper plain

Art.-no. 5150020012

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Internal diameter (d1)

13 mm

Outer diameter (d2)

24 mm

Thickness (h1)

2.5 mm

Standards

ISO 7089

Material

Copper

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information