Washer ISO 7089 copper plain
ISO 7089 copper plain
WSH-ISO7089-CU-16
Art.-no. 5150020016
EAN 4059608999748
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 3 mm |
Standards | ISO 7089 |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
