Welcome to Würth Slowakia For trade customers only

Washer ISO 7089 polyamide 6.6, black

ISO 7089 polyamide 6.6 black
WSH-ISO7089-PA6.6-BLACK-5

Art.-no. 515002215

EAN 4046777600285

Price for selected packaging unit
Washer ISO 7089 polyamide 6.6, black

Art.-no. 515002215

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Replaces DIN 125

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M5

Internal diameter (d1)

5.3 mm

Outer diameter (d2)

10.0 mm

Thickness (h1)

1.0 mm

Standards

ISO 7089

Material

PA 6.6 - Polyamide

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information