Welcome to Würth Slowakia For trade customers only

Washer ISO 7089 steel 200 HV zinc-plated thick-film passivated with sealing (ZSM)

ISO 7089 steel 200 HV zinc ptd. thick-layer pass.
WSH-ISO7089-200HV-(ZSM)-14

Art.-no. 464100614
EAN 4059609035230

Price for selected packaging unit
Washer ISO 7089 steel 200 HV zinc-plated thick-film passivated with sealing (ZSM)

Art.-no. 464100614

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with zinc-plated chromium(VI)-free thick-film passivation (ZSM) offer a future-proof alternative compared to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium(III) basis with sealing. Washers with ZSM coating can be paired with ZSML as well as VZD-coated threaded parts.



Overview of advantages:



  • Chromium(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M14

Form

0 - not applicable

Internal diameter (d1)

15 mm

Outer diameter (d2)

28 mm

Thickness (h1)

2.5 mm

Standards

ISO 7089

Material

Steel

Vickers hardness, HV

200 HV

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Suitable for

0 - not applicable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information