Welcome to Würth Slowakia For trade customers only

Washer ISO 7089 steel 300 HV zinc-plated thick-film passivated with sealing (ZSM)

ISO 7089 steel 300 HV zinc ptd. thick-layer pass.
WSH-ISO7089-300HV-(ZSM)-D20

Art.-no. 464100720
EAN 4059609416701

Price for selected packaging unit
Washer ISO 7089 steel 300 HV zinc-plated thick-film passivated with sealing (ZSM)

Art.-no. 464100720

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with zinc-plated chromium(VI)-free thick-film passivation (ZSM) offer a future-proof alternative compared to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium(III) basis with sealing. Washers with ZSM coating can be paired with ZSML as well as VZD-coated threaded parts.



Overview of advantages:



  • Chromium(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative