Washer ISO 7090, black-oxide 200 HV steel
ISO 7090 steel 200 HV black-oxide
WSH-ISO7090-200HV-(BRU)-8
Art.-no. 46422068
EAN 4066442958220
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 16 mm |
Thickness (h1) | 1.6 mm |
Standards | ISO 7090 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Burnished |
RoHS-compliant | Yes |
