Washer ISO 7090 brass nickel-plated (E2J)
ISO 7090 nickel-plated brass
SHB-ISO7090-BRS-(E2J)-16
Art.-no.
5150031716
EAN 4046777211368
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 3 mm |
Standards | ISO 7090 |
Material | Brass |
Surface | Nickel plated |
RoHS-compliant | Yes |