Washer ISO 7090, stainless steel 1.4571, plain
ISO 7090 A5 stainless steel, plain
WSH-ISO7090-(1.4571)-10
Art.-no.
5150030010
EAN 4046777382686
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2 mm |
Standards | ISO 7090 |
Material | Stainless steel A5, 1.4571, X6CrNiMoTi17-12-2 |
Surface | Plain |
RoHS-compliant | Yes |