Washer ISO 7090 steel 200 HV plain
ISO 7090 plain steel, 200 HV
SHB-ISO7090-200HV-52
Art.-no. 464280652
EAN 4056807417028
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M52 |
Internal diameter (d1) | 56 mm |
Outer diameter (d2) | 98 mm |
Thickness (h1) | 8 mm |
Standards | ISO 7090 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Plain |
RoHS-compliant | Yes |
