Welcome to Würth Slowakia For trade customers only

Washer ISO 7090 steel 200 HV plain

ISO 7090 plain steel, 200 HV
WSH-ISO7090-200HV-33

Art.-no. 464280633

EAN 4056807416922

Price for selected packaging unit
Washer ISO 7090 steel 200 HV plain

Art.-no. 464280633

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M33

Internal diameter (d1)

34 mm

Outer diameter (d2)

60 mm

Thickness (h1)

5 mm

Standards

ISO 7090

Material

Steel

Vickers hardness, HV

200 HV