Welcome to Würth Slowakia For trade customers only

Washer ISO 7090 steel 300 HV zinc-plated thick-film passivated with sealing (ZSM)

ISO 7090 steel 300 HV zinc ptd. thick-layer pass.
WSH-ISO7090-300HV-(ZSM)-14

Art.-no. 464200714

EAN 4060052905261

Price for selected packaging unit
Washer ISO 7090 steel 300 HV zinc-plated thick-film passivated with sealing (ZSM)

Art.-no. 464200714

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with zinc-plated chromium(VI)-free thick-film passivation (ZSM) offer a future-proof alternative compared to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium(III) basis with sealing. Washers with ZSM coating can be paired with ZSML as well as VZD-coated threaded parts.



Overview of advantages:



  • Chromium(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M14

Internal diameter (d1)

15 mm

Outer diameter (d2)

28 mm

Thickness (h1)

2.5 mm

Standards

ISO 7090

Material

Steel

Vickers hardness, HV

300 HV

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information