Welcome to Würth Slowakia For trade customers only

Washer ISO 7091 steel 100 HV plain

ISO 7091 plain steel, 100 HV
WSH-ISO7091-100HV-36

Art.-no. 5150040036

EAN 4046777154931

Price for selected packaging unit
Washer ISO 7091 steel 100 HV plain

Art.-no. 5150040036

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M36

Internal diameter (d1)

39 mm

Outer diameter (d2)

66 mm

Thickness (h1)

5 mm

Standards

ISO 7091

Material

Steel

Vickers hardness, HV

100 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information