Welcome to Würth Slowakia For trade customers only

Washer ISO 7092, brass, plain

ISO 7092 bare brass
SHB-ISO7092-BRS-6

Art.-no. 515005406
EAN 4046777137132

Price for selected packaging unit
Washer ISO 7092, brass, plain

Art.-no. 515005406

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M6

Internal diameter (d1)

6.4 mm

Outer diameter (d2)

11 mm

Thickness (h1)

1.6 mm

Standards

ISO 7092

Material

Brass

Surface

Plain

RoHS-compliant

Yes

Locking function

Embedding locking device

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information