Welcome to Würth Slowakia For trade customers only

Washer ISO 7092 steel 300 HV (A2K)

ISO 7092 steel 300 HV zinc plated
WSH-ISO7092-300HV-(A2K)-4

Art.-no. 515005114
EAN 4046777292992

Price for selected packaging unit
Washer ISO 7092 steel 300 HV (A2K)

Art.-no. 515005114

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M4

Internal diameter (d1)

4.3 mm

Outer diameter (d2)

8 mm

Thickness (h1)

0.5 mm

Standards

ISO 7092

Material

Steel

Vickers hardness, HV

300 HV

Surface

Zinc plated

RoHS-compliant

Yes

Locking function

Embedding locking device

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information