Welcome to Würth Slowakia For trade customers only

Washer NFE 25513, yellow zinc plated steel, type L

NF E 25513 steel zinc plated yellow shape L
WSH-NFE25513-(A2C)-L-10,5X27X2

Art.-no. 461810

EAN 4047376850675

Price for selected packaging unit
Washer NFE 25513, yellow zinc plated steel, type L

Art.-no. 461810

Price for selected packaging unit
Quantity
PU
x 500 pcs
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
Suitable for screw thread

M10

Form

L

Internal diameter (d1)

10.5 mm

Outer diameter (d2)

27 mm

Thickness (h1)

2 mm

Standards

NF E 25513

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information