Washer NFE 25513, yellow zinc plated steel, type L
NF E 25513 steel zinc plated yellow shape L
WSH-NFE25513-(A2C)-L-15X36X2,5
Art.-no.
461814
EAN 4050642685932
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M14 |
Form | L |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 36 mm |
Thickness (h1) | 2.5 mm |
Standards | NF E 25513 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |