Washer NFE 25513, yellow zinc plated steel, type L
WSH-NFE25513-(A2C)-L-3,2X12X0,8
Art.-no. 46183
EAN 4050642686557
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M3 |
Form | L |
Internal diameter (d1) | 3.2 mm |
Outer diameter (d2) | 12 mm |
Thickness (h1) | 0.8 mm |
Standards | NF E 25513 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
