Washer NFE 25513, yellow zinc plated steel, type L
WSH-NFE25513-(A2C)-L-6,4X18X1,2
Art.-no. 46186
EAN 4047376850743
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M6 |
Form | L |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 18 mm |
Thickness (h1) | 1.2 mm |
Standards | NF E 25513 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
