Washer NFE 25513, yellow zinc plated steel, type Z
NF E 25513 steel shape Z
WSH-NFE25513-(A2C)-Z-13X24X2,5
Art.-no. 461612
EAN 4047376850330
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Form | Z |
Internal diameter (d1) | 12 mm |
Outer diameter (d2) | 24 mm |
Thickness (h1) | 2.5 mm |
Standards | NF E 25513 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
