Welcome to Würth Slowakia For trade customers only

Washer NFE 25513, yellow zinc plated steel, type Z

NF E 25513 steel shape Z
WSH-NFE25513-(A2C)-Z-4,3X8X0,8

Art.-no. 46164

EAN 4038898858065

Price for selected packaging unit
Washer NFE 25513, yellow zinc plated steel, type Z

Art.-no. 46164

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M4

Form

Z

Internal diameter (d1)

4.3 mm

Outer diameter (d2)

8 mm

Thickness (h1)

0.8 mm

Standards

NF E 25513

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information