Welcome to Würth Slowakia For trade customers only

Washer NFE 25513, zinc plated steel, type M

WSH-NFE25513-(A2C)-M-3,2X8X0,8

Art.-no. 46173

EAN 4038898858201

Price for selected packaging unit
Washer NFE 25513, zinc plated steel, type M

Art.-no. 46173

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M3

Form

M

Internal diameter (d1)

3.2 mm

Outer diameter (d2)

8 mm

Thickness (h1)

0.8 mm

Standards

NF E 25513

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information