Washer NFE 25513, zinc plated steel, type M
NF E 25513 steel zinc plated yellow shape M
WSH-NFE25513-(A2C)-M-4,3X10X0,8
Art.-no. 46174
EAN 4050642686427
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M4 |
Form | M |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 10 mm |
Thickness (h1) | 0.8 mm |
Standards | NF E 25513 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
