Welcome to Würth Slowakia For trade customers only

Washer NFE 25513, zinc plated steel, type M

WSH-NFE25513-(A2C)-M-6,4X14X1,2

Art.-no. 46176

EAN 4047376850637

Price for selected packaging unit
Washer NFE 25513, zinc plated steel, type M

Art.-no. 46176

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M6

Form

M

Internal diameter (d1)

6.4 mm

Outer diameter (d2)

14 mm

Thickness (h1)

1.2 mm

Standards

NF E 25513

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information