Welcome to Würth Slowakia For trade customers only

Washer

DIN 125 steel 300 HV zinc plated yellow
WSH-DIN125-A-300HV-(A3C)-D4,3

Art.-no. 0407220040

EAN 4049557739328

Price for selected packaging unit
Washer

Art.-no. 0407220040

Price for selected packaging unit
Quantity
PU
x 5000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 125 steel, 300 HV, yellow galvanised (A3C)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M4

Form

A

Internal diameter (d1)

4.3 mm

Outer diameter (d2)

9 mm

Thickness (h1)

0.8 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

300 HV

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information