Washer
WSH-DIN125-A-300HV-(A3C)-D5,3
Art.-no. 0407220050
EAN 4049557739335
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 125 steel, 300 HV, yellow galvanised (A3C)
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M5 |
Form | A |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 10 mm |
Thickness (h1) | 1 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 300 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
