Washer
DIN 125 steel 300 HV zinc plated yellow
WSH-DIN125-A-300HV-(A3C)-D8,4
Art.-no. 0407220080
EAN 4049557462721
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 125 steel, 300 HV, yellow galvanised (A3C)
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Form | A |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 16 mm |
Thickness (h1) | 1.6 mm |
Standards | DIN 125 |
Material | Steel |
Vickers hardness, HV | 300 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
