Welcome to Würth Slowakia For trade customers only

Washer

DIN 7349 steel 100 HV yellow zinc plated
WSH-DIN7349-100HV-(A3C)-D25,0

Art.-no. 04970024

EAN 4038898365532

Price for selected packaging unit
Washer

Art.-no. 04970024

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7349, 100 HV steel, yellow zinc plated (A2C)

For screws with heavy clamping sleeves

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M24

Internal diameter (d1)

25 mm

Outer diameter (d2)

50 mm

Thickness (h1)

10 mm

Standards

DIN 7349

Material

Steel

Vickers hardness, HV

100 HV

Surface

Zinc plated yellow

RoHS-compliant

No

Suitable for

Screws with heavy duty clamping sleeves

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information