Washer
DIN 7349 steel, 100 HV, plain
WSH-DIN7349-100HV-D17,0
Art.-no. 049716
EAN 4038898365686
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7349 steel, 100 HV, plain
For screws with heavy clamping sleeves
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 40 mm |
Thickness (h1) | 6 mm |
Standards | DIN 7349 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Screws with heavy duty clamping sleeves |
