Washer
DIN 7349 steel, 100 HV, plain
WSH-DIN7349-100HV-D31,0
Art.-no. 049730
EAN 4046778619491
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7349 steel, 100 HV, plain
For screws with heavy clamping sleeves
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M30 |
Internal diameter (d1) | 31 mm |
Outer diameter (d2) | 68 mm |
Thickness (h1) | 10 mm |
Standards | DIN 7349 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Screws with heavy duty clamping sleeves |
