Washer
ISO 7090 steel 200 HV bronzed
WSH-ISO7090-200HV-(BRU)-10
Art.-no.
464220610
EAN 4061337469973
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 7090 steel 200 HV bronzed
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Außendurchmesser (d2) | 20 mm |
Thickness (h1) | 2 mm |
Standards | ISO 7090 |
Matière | Steel |
Vickers hardness, HV | 200 HV |
Finition | Burnished |
RoHS-compliant | Yes |