Washer
ISO 7090 steel 200 HV bronzed
WSH-ISO7090-200HV-(BRU)-6
Art.-no.
46422066
EAN 4061976271579
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 7090 steel 200 HV bronzed
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 12 mm |
Thickness (h1) | 1.6 mm |
Standards | ISO 7090 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Burnished |
RoHS-compliant | Yes |