Washer
ISO 7091 steel 100 HV zinc ptd. thick-layer pass.
WSH-ISO7091-100HV-(ZSM)-8
Art.-no.
515004058
EAN 4059609390438
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 7091, galvanised steel 100HV, thick-film passivated with sealing (ZSM)
Connection elements with galvanised chromium (VI)-free thick-film passivation (ZSM) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis with sealing. Washers with ZSM coating can be paired with ZSML as well as VZD-coated threaded parts.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
- Functional and decorative
Product information
Datasheets(X)
Suitable for screw thread | M8 |
Internal diameter (d1) | 9 mm |
Außendurchmesser (d2) | 16 mm |
Thickness (h1) | 1.6 mm |
Standards | ISO 7091 |
Werkstoff | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |