Welcome to Würth Slowakia For trade customers only

Washer

ISO 7092 plain A4 stainless steel, 200 HV
WSH-ISO7092-A4-200HV-2

Art.-no. 515005302

EAN 4046777294583

Price for selected packaging unit
Washer

Art.-no. 515005302

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M2

Internal diameter (d1)

2.2 mm

Outer diameter (d2)

4.5 mm

Thickness (h1)

0.3 mm

Standards

ISO 7092

Material

Stainless steel A4

Vickers hardness, HV

200 HV

Surface

Plain

RoHS-compliant

Yes

Locking function

Embedding locking device

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information