Washer
ISO 7092 polyamide 6.6 natural
WSH-ISO7092-PA6.6-10
Art.-no.
5150055010
EAN 4052713275639
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 7092 polyamide 6.6 natural
Product information
Datasheets(X)
Suitable for screw thread | M10 |
Form | 0 - not applicable |
Internal diameter (d1) | 10.77 mm |
Outer diameter (d2) | 18 mm |
Thickness (h1) | 1.8 mm |
Standards | ISO 7092 |
Material | PA 6.6 - Polyamide |
Surface | Natural |
RoHS-compliant | Yes |
Locking device operating principle | 0 - not applicable |
Locking function | Embedding locking device |
Suitable for | Preferable for cylinder screws |