Washer
ISO 4759-3 steel 100 HV hot dip galvanized
WSH-ST-100HV-(HDG)-18X50X4
Art.-no.
494941850
EAN 4056808469521
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 4759-3, steel 100 high-strength, hot-dip galvanised
Product information
Datasheets(X)
![]() | |
Standards | ISO 4759 |
Material | Steel |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
Suitable for screw thread | M16 |
Internal diameter (d1) | 18 mm |
Outer diameter (d2) | 50 mm |
Thickness (h1) | 4 mm |